-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pre-Rinse Assembly |
|---|---|
| Body Material | Brass |
| Body Type | Single Hole |
| Cartridge Spindle Size | 1/4" |
| Cartridge-spindle | Turn Compression |
| Faucet Operation | Manual |
| Faucet Spout | Swing |
| Faucet Type | Pre Rinse Faucet |
| Feature | Spring Check |
| Finish | Polished Chrome |
| Flow Rate | 5.57 GPM |
| Handle Type | Lever |
| Inlet Gender | Male |
| Inlet Size | 5/8", 1/2" |
| Inlet Type | Npsm |
| Manufacturers Warranty Length | 1 yr. |
|---|---|
| Max. Pressure | 125 psi |
| Max. Temp. | 140°F |
| Min. Pressure | 20 psi |
| Min. Temp. | 40°F |
| Mounting Type | Deck |
| Nozzle | Swivel |
| Nozzle Outlet Type | Laminar Flow Device |
| Number Of Handles | 2 |
| Number Of Holes | 1.0 |
| Replacement Cartridge Grainger Item Number | 4KPZ9 |
| Spout Length | 12" |
| Spray Valve | B-0107 |
| Spray Valve Flow | 1.15 GPM |
| Tube Material | Copper |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 9.86 |
| Width (cm) | 69.85 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3567 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)