-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pre-Rinse Assembly |
|---|---|
| Body Material | Brass |
| Body Type | Single Temp |
| Cartridge-spindle | Ceramic |
| Faucet Spout | Swivel |
| Feature | 6" Wall Bracket |
| Finish | Chrome Plated |
| Flow Rate | 1.15 GPM |
| Handle Type | Lever |
| Inlet Gender | Male |
| Inlet Size | 1/2" |
|---|---|
| Inlet Type | Npsm |
| Max. Pressure | 125 psi |
| Max. Temp. | 140°F |
| Min. Pressure | 20 psi |
| Min. Temp. | 40°F |
| Mounting Type | Deck Mount |
| Spout Length | 4" |
| Spray Valve | Equip 5SV |
| Spray Valve Flow | 1.15 GPM |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 9.86 |
| Width (cm) | 69.85 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 4.185 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)