-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hard Start Kit |
|---|---|
| Application | Refrigeration Systems With Capacitors, Refrigeration Systems Without Capacitors |
| Capacitor Microfarad Rating | 145 mF to 175 mF |
| Control Voltage | 115V AC |
| Current Rating | 4.1A |
| For Compressor Type | Capacitor Start Induction Run |
| Frequency | 60 Hz |
| Height | 4 1/2" |
| Hp | 1/12 hp to 1/5 hp |
| Includes | (2) Wire Connectors |
| Instant Restart | Instant Restart |
| Maximum Capacitor Voltage | 115V AC |
| Maximum Hp Rating | 1/5 hp |
| Maximum Operating Temperature | 180°F |
| Minimum Hp Rating | 1/12 hp |
|---|---|
| Minimum Operating Temperature | -40°F |
| Number Of Wires | 3 |
| Oem Replacement Part Number | Mars 32781, Mars 35781, Packard 81 |
| Overall Depth | 2" |
| Overall Height | 5 1/4" |
| Overall Width | 2" |
| Phase | Single |
| Product Type | Hard Start Kit |
| Relay Type | Positive Temperature Coefficient Relay |
| Temp. Rating | 180°F |
| Voltage Sensing | Not Voltage Sensing |
| Width | 2" |
| Standards | ULUS COMPONENT RECOGNIZED E146162 |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 26.42 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)