-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hard Start Kit |
|---|---|
| Application | Air Conditioners, Compressors, Low Voltage Situations, Refrigeration |
| Capacitor Microfarad Rating | 88 mF to 108 mF |
| Contact Rating (amps) | 35A |
| Control Voltage | 208-277V AC |
| Current Rating | 35A |
| Depth | 6 1/4" |
| Drop Out Voltage | 40-90V |
| For Compressor Type | Reciprocating, Scroll |
| For Cooling Capacity Range | 1 ton. to 3 ton. |
| Frequency | 50/60 Hz |
| Height | 2 1/4" |
| Includes | Ez Clamp Bracket |
| Instant Restart | Instant Restart |
| Max. Hp Rating | 3 hp |
| Maximum Capacitor Voltage | 330V AC |
|---|---|
| Minimum Horsepower Rating | 1 hp |
| Number Of Wires | 3 |
| Oem Replacement Part Number | Csru1 |
| Overall Depth | 6 1/4" |
| Overall Height | 2 1/4" |
| Overall Width | 2 1/4" |
| Phase | Single |
| Pick Up Voltage | 162-175V |
| Product Type | Hard Start Kit |
| Relay Type | Mechanical Potential Relay |
| Torque Increase Percentage | Not Applicable |
| Voltage Sensing | Voltage Sensing |
| Width | 2 1/4" |
| Standards | NATE, UL LISTED |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 15.88 |
| Width (cm) | 5.72 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.378 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)