-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hard Start Kit |
|---|---|
| Application | Refrigeration Systems With Capacitors, Refrigeration Systems Without Capacitors |
| Capacitor Microfarad Rating | 243 mF to 292 mF |
| Control Voltage | 115V AC |
| Current Rating | 6.8A |
| Drop Out Voltage | Not Applicable |
| For Compressor Type | Capacitor Start Induction Run |
| For Cooling Capacity Range | Not Applicable |
| Frequency | 60 Hz |
| Includes | (2) Wire Connectors |
| Increased Torque Rating | Not Applicable |
| Instant Restart | Instant Restart |
| Max. Hp Rating | 1/3 hp |
| Maximum Capacitor Voltage | 115V |
| Maximum Operating Temperature | 180°F |
| Minimum Horsepower Rating | 1/4 hp |
|---|---|
| Minimum Operating Temperature | -40°F |
| Number Of Wires | 3 |
| Oem Replacement Part Number | Mars 32741, Mars 35741, Packard Hs41 |
| Overall Depth | 2" |
| Overall Height | 5 3/4" |
| Overall Width | 2" |
| Phase | Single |
| Pick Up Voltage | Not Applicable |
| Product Type | Hard Start Kit |
| Relay Type | Positive Temperature Coefficient Relay |
| Torque Increase Percentage | Not Applicable |
| Type | Overload And Start Capacitor, Relay |
| Voltage Sensing | Not Voltage Sensing |
| Standards | ULUS COMPONENT RECOGNIZED - E146163 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 26.67 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)