-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torque Stick Extension Chart |
|---|---|
| Color | Assorted |
| For Use With | Impact Wrenches |
| Includes | Torque Stick Chart |
| Material | Laminated Paper |
|---|---|
| Number Of Pieces | 1 |
| Overall Length | 28" |
| Size | 28" |
| Height (cm) | 17.53 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 17.02 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)