-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Torque Stick Set |
|---|---|
| Color | Assorted |
| Drive Size | 1/2" |
| For Use With | Impact Wrenches |
| Includes | (2) Wall Mounts, (21) Torque Sticks |
| Length | 23" |
| Material | Alloy Steel |
| Number Of Pieces | 23 |
|---|---|
| Overall Length | 23" |
| Size | 1 1/16"-140 lbs.-ft., 1"-140 lbs.-ft., 1"-170 lbs.-ft., 13/16"-100 lbs.-ft., 13/16"-75 lbs.-ft., 14 mm-75 lbs.-ft., 15/16"-135 lbs.-ft., 17 mm-110 lbs.-ft., 17 mm-45 lbs.-ft., 17 mm-80 lbs.-ft., 19 mm-100 lbs.-ft. 2, 19 mm-65 lbs.-ft., 19 mm-80 lbs.-ft., 19 mm-90 lbs.-ft. 2, 21 mm-150 lbs.-ft., 21 mm-60 lbs.-ft., 21 mm-80 lbs.-ft., 22 mm-100 lbs.-ft., 7/8"-140 lbs.-ft., 7/8"- 120 lbs.-ft., 7/8"-65 lbs.-ft. |
| Socket Type | Torque Limiting Socket |
| Working Torque | Not Rated |
| Working Torque (n-m) | Not Rated |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 58.67 |
| Width (cm) | 29.46 |
| HS Code | 8467920090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)