-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chamber |
|---|---|
| Compatible With Product Type | Freeze Dryers |
| Dimensions (lxwxh) | 9 3/4" |
| Includes | 1/2" Thick Acrylic Lid With Neoprene Gasket, Latching Pin |
| Material | Stainless Steel |
|---|---|
| Overall Height | 9 3/4" |
| Product Type | Chamber |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)