-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Gun |
|---|---|
| Air Consumption | 9 CFM |
| Air Gun Product Group | Syphon Spray Gun |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Body Material | Cast Aluminum |
| Body Style | Lever |
| Color | Gray |
| Compatible Liquids | Coatings, Insecticides, Oils, Solvents |
| Includes | 6 ft. Pvc Tube, Brass Sinker, Hanging Hook, Liquid Shutoff Valve |
| Max. Inlet Pressure | 120 psi |
|---|---|
| Nozzle | Aluminum |
| Nozzle Length | 1 1/2" |
| Output | 9 lbf. |
| Overall Length | 9" |
| Overall Width | 5" |
| Siphon Flow Rate | 12 GPH |
| Siphon Mechanism | Tube Siphon |
| Standards | Osha 1910.242(B) |
| Syphon Mechansim | Tube Siphon |
| Trigger | Lever |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 12.7 |
| HS Code | 8424890000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)