-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Gun |
|---|---|
| Adjustable Nozzle | Yes |
| Air Consumption | 9 CFM |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Application | Insecticides And Coatings, Solvents, Spraying Oils |
| Body Material | Cast Aluminum |
| Body Style | Lever |
| Color | Gray |
| Compatible Liquids | Coatings, Insecticides, Oils, Solvents |
| Extension Size | 12" |
| Includes | 12" Extension And Nozzle, 6 ft. Pvc Tube, Brass Tip, Hanging Hook |
|---|---|
| Maximum Inlet Pressure | 120 psi |
| Nozzle | Brass |
| Nozzle Features | Controls Flow And Spray Pattern |
| Nozzle Length | 1 1/2" |
| Nozzle Tip Material | Brass |
| Overall Length | 19" |
| Overall Width | 6 5/8" |
| Siphon Flow Rate | 16 GPH |
| Siphon Mechanism | Tube Siphon |
| Standards | Osha 1910.242(B) |
| Trigger | Lever |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 46.48 |
| Width (cm) | 16.76 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)