-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indicator with Magnetic Base |
|---|---|
| Accuracy | -0.0005" to +0.0005" |
| Agd Number | AGD 2 |
| Base Depth | 1 5/8" |
| Base Height | 1.89" |
| Base Length | 1.89" |
| Base Size | 1.89" L x 1.625" W x 1.89" H |
| Base Width | 1.625" |
| Calibration Certificate | No |
| Case Type | Wooden |
| Color | Black |
| Compatible Indicator Mounts | Lug |
| Dial Color | White |
| Dial Reading | 0-25-0 |
| Dial Size | 2 1/2" |
| Dimension Type | Inch |
| Finish | Black |
| Graduations | 0.0005" |
|---|---|
| Included Base Manufacturer Model No | 657D |
| Included Certification | Certificate Of Inspection |
| Includes Case | Yes |
| Includes Snug | No |
| Indicator Style | Plunger |
| Long Form Calibration Certificate | No |
| Magnet Type | Permanent |
| Magnetic Pull | 100 lbs. |
| Maximum Measurement - Inch | 1/8" |
| Maximum Reach | 9 1/2" |
| Minimum Measurement - Inch | 0" |
| Operation Type | Mechanical |
| Range | 0" to 0.125" |
| Reading | Balanced |
| Resolution | 0.0005" |
| Standards | AGD |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 17.02 |
| HS Code | 8505904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.61 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)