-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Base w/Attachments |
|---|---|
| Arm Type | Rigid |
| Base Depth | 1 5/8" |
| Base Height | 1 15/16" |
| Base Length | 1 7/8" |
| Base Size | 1 7/8" L x 1.625" W x 1 15/16" H |
| Base Thread Size | 1/4"-20 |
| Base Type | Magnetic |
| Base Width | 1 5/8" |
| Color | Black |
| Compatible Indicator Mounts | 1/4", 3/8" |
| Finish | Black |
| Holding Power | 100 lbf. |
| Includes Snug | Yes |
| Magnet Type | On/Off Knob |
|---|---|
| Magnetic Pull | 100 lbs. |
| Material | Cast Iron |
| Max. Reach | 12" |
| Overall Length | 9 1/2" |
| Rod Dia. | 1/4" |
| Screw Type | Knob |
| Snug | Swivel Post |
| Step Type | Flat |
| Switch Type | Push Button |
| Thread Size | 1/4"-20 |
| Working Length Of Post/lower Arm | 7 1/2" |
| Working Length Of Snug/third Arm | 2" |
| Working Length Of Upper Arm | 6" |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 7.37 |
| HS Code | 8505904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)