-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Indicator |
|---|---|
| Back Type | Back Plunger |
| Base Height | 1.89" |
| Base Length | 1.89" |
| Base Size | 1.89" L x 1.625" W x 1.89" H |
| Base Width | 1 5/8" |
| Case Type | None |
| Compatible Indicator Mounts | Post |
| Dial Color | White |
| Dial Reading | 0-100 |
| Dial Size | 1.437" |
| Dimension Type | Inch |
| Graduations | 0.001" |
| Included Base Manufacturer Model No | 657A |
| Included Certification | Certificate Of Inspection |
| Includes | 3 Contact Points, Contact Point Adaptor |
|---|---|
| Includes Case | No |
| Includes Snug | Yes |
| Indicator Style | Back Plunger |
| Long Form Calibration Certificate | No |
| Magnet Type | Permanent |
| Max. Reach | 4" |
| Maximum Measurement | 1/5" |
| Min. Measurement | 0.0" |
| Minimum Measurement - Inch | 0" |
| Operation Type | Mechanical |
| Range | 0" to 0.2" |
| Reading | Continuous |
| Resolution | 0.001" |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 25.65 |
| Width (cm) | 9.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)