-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Load Center |
|---|---|
| Ambient Air Temp. For Operation | 23°F, 104°F |
| Amps | 150A |
| Amps Rating | 150A |
| Box No. | 14R |
| Bus Material | Tin Plated Copper |
| Busbar Material | Copper |
| Busbar Material Finish | Tin Plated |
| Circuit Breaker Type | QO |
| Color | Gray |
| Cover Attachment Style | Side Hinge |
| Cover Closure Method | Door Latch |
| Cover Type | Surface Cover |
| Depth | 4 1/2" |
| Electrical Connection | Lugs |
| Enclosure Material | Galvanized Steel , Welded Steel |
| Enclosure Nema Rating | 3R |
| Enclosure Rating | NEMA 3R Weatherproof Enclosure |
| Enclosure Surface Finish | Enamel |
| Feed Location | Bottom/Top |
| For Use With | Square D QO Circuit Breakers |
| Ground Bar | Grounding Bar (Ordered Separately) |
| Height | 39.38" , 39.4" |
| Included Enclosure Cover | Surface Cover |
| Location | Outdoor |
|---|---|
| Main Circuit Breaker Or Main Lug | Convertible, Main Circuit Breaker |
| Max. No. Of Single Pole Circuits | 30 |
| Max. No. Of Tandem Breakers | 0 |
| Max. Operating Temp. | 104°F |
| Max. Short Circuit Amps Rating | 25 kA |
| Min. Operating Temp. | 23°F |
| No. Of Spaces | 30 |
| Number Of Phases | 3 |
| Number Of Spaces | 30 |
| Phase | 3 |
| Pon Convertible Mains (lugs) | Main Breaker |
| Recommended Ground Bar Kit | 1D370 |
| Recommended Surface Cover | Included |
| Returnability | Yes |
| Short Circuit Amps Rating | 25 kA |
| Special Features | Mercury Free |
| Standards | Rohs Compliant, Ul Listed |
| Surface Finish | Baked Enamel Gray |
| Voltage | 208/120/240V AC |
| Voltage Rating | 208/240/120V AC |
| Width | 14.77" , 14.8" |
| Wire Size | 4 AWG to 300 kcmil |
| Warranty | 18 Months |
| Height (cm) | 100.03 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 37.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 20.9925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)