-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Load Center |
|---|---|
| Ambient Air Temp. For Operation | 23°F, 104°F |
| Amps | 70A |
| Amps Rating | 70A |
| Box No. | 1R |
| Bus Material | Tin Plated Aluminum |
| Busbar Material | Aluminium |
| Busbar Material Finish | Tin Plated |
| Circuit Breaker Type | QO |
| Color | Gray |
| Cover Attachment Style | Side Hinge |
| Cover Closure Method | Latch |
| Cover Type | Surface Cover |
| Electrical Connection | Lugs |
| Enclosure Material | Galvanized Steel , Welded Steel |
| Enclosure Nema Rating | 3R |
| Enclosure Rating | NEMA 3R Weatherproof Enclosure |
| Enclosure Surface Finish | Enamel |
| Feed Location | Bottom/Top |
| For Use With | Square D QO Circuit Breakers |
| Ground Bar | Grounding Bar (Ordered Separately) |
| Height | 9 2/5" , 9.38" |
| Included Enclosure Cover | Surface Cover |
| Location | Outdoor |
| Main Circuit Breaker Or Main Lug | Main Lug |
| Max. No. Of Single Pole Circuits | 4 |
|---|---|
| Max. No. Of Tandem Breakers | 2 |
| Max. Operating Temp. | 104°F |
| Max. Short Circuit Amps Rating | 65 kA |
| Min. Operating Temp. | 23°F |
| No. Of Spaces | 2 |
| Number Of Phases | 1 |
| Number Of Spaces | 2 |
| Phase | 1 |
| Pon Convertible Mains (lugs) | Fixed Mains (Lugs) |
| Recommended Ground Bar Kit | 5B718 |
| Recommended Surface Cover | Included |
| Returnability | Yes |
| Short Circuit Amps Rating | 10 kA |
| Short Circuit Current Rating | 65 kA |
| Special Features | Green Premium Product, Mercury Free, Toxic Heavy Metal Free |
| Standards | Rohs Compliant, Ul Listed |
| Surface Finish | Baked Enamel Gray |
| Tightening Torque | Main Lugs 35 lbs.-in., 14 AWG to 10, Aluminium, Copper, Main Lugs 45 lbs.-in., 3, Aluminium, Copper, Main Lugs 40 lbs.-in., 8 AWG to 4, Aluminium, Copper, Main Lugs 35 lbs.-in., 12 AWG to 10, Aluminium, Copper |
| Voltage | 120/240V AC |
| Voltage Rating | 120/240V AC |
| Width | 4.88" , 4.9" |
| Wire Size | 12 AWG to 3 AWG, 14 AWG to 4 AWG |
| Warranty | 18 Months |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 14.73 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.2725 |

It is a UL listed product backed by NEMA 3R outdoor rating.
This load centre does not include a grounding bar, but it can be ordered separately.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)