-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handle Padlock Attachment |
|---|---|
| Accessory Type | Handle Padlock Attachment, Fixed |
| Amps | 125A |
| Circuit Breaker Type | Standard |
| Diameter | 2 3/4" |
| For Use With | Square D QO And QOB Miniature Circuit Breakers |
| Length | 2 3/4" |
| Locking Features | Padlock |
|---|---|
| Locking Location | Breaker |
| Mounting Style | Surface |
| Returnability | Yes |
| Width | 0.98" |
| Warranty | 18 Months |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 2.49 |
| HS Code | 8301600000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)