-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handle Padlock Attachment |
|---|---|
| Accessory Type | Circuit Breaker Retaining Kit |
| For Use With | Square D QO Load Centers |
| Length | 5.3" |
| Mounting Location | Panel |
| Mounting Style | Surface |
| Provided Equipment | 1 QO Retainer, 1 Mounting Hardware |
|---|---|
| Returnability | Yes |
| Tightening Torque | 30 lbs.-in. |
| Width | 3 2/5" |
| Warranty | 18 Months |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.29 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)