-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handle Padlock Attachment |
|---|---|
| Accessory Type | Handle Clamp |
| Circuit Breaker Type | Standard |
| Diameter | 0.88" |
| For Use With | Square D Qo And Q1 Series Breaker Handles |
| Frame Type | QO |
| Length | 0.87" |
|---|---|
| Locking Features | Padlock |
| Locking Location | Breaker |
| Returnability | Yes |
| Width | 0.69" |
| Warranty | 18 Months |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 2.21 |
| Width (cm) | 1.75 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)