-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handle Padlock Attachment |
|---|---|
| Accessory Type | Load Center Lock Kit |
| For Use With | Square D Qo And Homeline Load Centers |
| Includes | (2) Keys |
| Length | 6.9" |
| Mounting Style | Flush |
|---|---|
| Returnability | Yes |
| Width | 3.9" |
| Warranty | 18 Months |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 3.81 |
| HS Code | 8301406060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)