SQUARE D PBQ3640G Plug In Unit 3 Phase 3 Wire 400a 240v

Item: AF9FZU
Model: PBQ3640G
Cross Ref: 2EJ45
In Stock : 31.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$8,605.49
10% off
$7,744.94 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Warranty 18 Months

Product Details

    • Fusible/Nonfusible (Fusible)

Shipping Information

Height (cm) 106.68
Length (cm) 34.92
Width (cm) 53.34
HS Code 8536304000
Country Of Origin MX
Weight (kg) 88.1955

Certifications

certificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site