-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Busway Plug In Unit |
|---|---|
| Amps | 100A |
| Breaker Type | QO, QOB |
| Circuit Breaker Type | QO/QOB, 3 Ordered Separately |
| Component Type | Plug-In Unit |
| Depth | 3 3/4" |
| Enclosure Rating | NEMA 1 |
| For Use With | Se Square D Powerbus(Tm) 225 Busway |
| Fusible | No |
| Height | 14 3/4" |
| Line Rated Amps | 100A |
|---|---|
| No. Of Receptacles | Without Receptacle |
| Number Of Openings | Without Opening |
| Number Of Phases | 3 |
| Number Of Poles | 3 |
| Phase/wire | 3 Phase, 3 Wire |
| Returnability | Yes |
| Voltage | 240V AC |
| Width | 10" |
| Warranty | 18 Months |
| Height (cm) | 37.47 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 25.4 |
| HS Code | 8536304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.85 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)