-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Amca Fan Class | Not Rated |
| Application | Air Conditioning, Exhausting, General Ventilation, Heating |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Chemical Resistant | No |
| Corrosion Resistant | Yes |
| Current | Not Applicable |
| Discharge Height | 8 3/8" |
| Discharge Height (in.) | 8.375" |
| Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
| Discharge Width | 12 1/4" |
| Discharge Width (in.) | 12.25" |
| Drive Package With Motor Included? | No |
| Drive Type | Belt Drive |
| Electrical Connection | Not Applicable |
| Features | It Offers Precision Ground Shafting With Both Keyways And Flats For A Wide Range Of Drives And Hp, This Blower Has Prelubricated, Sealed Ball Bearings With Rubber Isolators And A Dynamically Balanced Forward Curved Wheel |
| Flange Size | Not Applicable |
| For Air Type | General/Clean |
| For High-static Pressure Applications | Yes |
| For Location | Indoor |
| For Ventilation Type | Exhaust, Make-Up, Return, Supply |
| Hazardous Location Application | No |
| Housing Color | Silver |
| Housing Depth | 19 1/2" |
| Housing Finish | Galvanized |
| Housing Height | 20 1/2" |
| Housing Material | Steel |
| Housing Width | 12.2" |
| Includes | Isolation Grommet, Motor Mounting Bracket, Mounting Hardware |
| Includes Drive Package | No |
| Includes Motor | No |
| Includes Mounting Hardware | Yes |
| Inlet Diameter | 10 1/8" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 150°F |
| Max. Motor Hp | 3 hp |
| Maximum Airflow | 4880 CFM |
| Maximum Fan Speed | 1012 RPM |
|---|---|
| Maximum Static Pressure | 1.5 in. wc |
| Min. Motor Hp | 1/3 hp |
| Minimum Airflow | 1790 CFM |
| Minimum Ambient Temperature | -4°F |
| Minimum Fan Speed | 470 RPM |
| Minimum Motor Speed | Not Applicable |
| Motor Frame Designation | Not Applicable |
| Motor Location | Not Applicable |
| Mount Type | Multiposition |
| Mounting | Multipostion |
| Mounting Orientation | Multiposition |
| No. Of Inlets | 2 |
| Number Of Discharge Positions | 4 |
| Oem Replacement | Not Applicable |
| Outlet Dia. | Not Applicable |
| Outlet Height | 13 3/8" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 13 3/8" |
| Overall Depth | 19 1/4" |
| Overall Height | 20 1/2" |
| Overall Width | 18" |
| Replacement For | Not Applicable |
| Resistance Properties | Corrosion Resistant |
| Rotation | CW/CCW |
| Shaft Dia. | 1" |
| Sound Level | Not Rated |
| Spark Resistant Construction Type | Not Applicable |
| Speed Controllable | No |
| Thermal Overload Protection | Not Applicable |
| Type | Belt Drive, Double Inlet Forward Curve, Less Motor |
| Wheel Bore Diameter | 1" |
| Wheel Dia. | 12 3/4" |
| Wheel Material | Steel |
| Wheel Material Finish | Galvanized |
| Wheel Type | Forward Curved |
| Wheel Width | 9" |
| Height (cm) | 52.07 |
|---|---|
| Length (cm) | 48.9 |
| Width (cm) | 45.72 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 19.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)