-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Amca Fan Class | Not Rated |
| Application | Air Conditioning, Exhausting, General Ventilation, Heating |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Chemical Resistant | No |
| Corrosion Resistant | Yes |
| Discharge Height | 7" |
| Discharge Height (in.) | 7" |
| Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
| Discharge Width | 13 1/8" |
| Discharge Width (in.) | 13.125" |
| Drive Package With Motor Included? | No |
| Drive Type | Belt Drive |
| Features | Accommodates A Wide Range Of Drive Sizes And Hp In Hvac Systems, Features Rubber Isolators And A Dynamically Balanced Wheel |
| For Air Type | General/Clean |
| For High-static Pressure Applications | Yes |
| For Location | Indoor |
| For Ventilation Type | Exhaust, Make-Up, Return, Supply |
| Hazardous Location Application | No |
| Housing Color | Silver |
| Housing Depth | 16.7" |
| Housing Finish | Galvanized |
| Housing Height | 17.3" |
| Housing Material | Steel |
| Housing Width | 13.1" |
| Includes | Isolation Grommet, Motor Mounting Bracket, Mounting Hardware |
| Includes Drive Package | No |
| Includes Motor | No |
| Includes Mounting Hardware | Yes |
| Inlet Diameter | 9 1/8" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 150°F |
|---|---|
| Max. Motor Hp | 2 hp |
| Maximum Airflow | 3390 CFM |
| Maximum Fan Speed | 1200 RPM |
| Maximum Static Pressure | 1.5 in. wc |
| Min. Motor Hp | 1/4 hp |
| Minimum Airflow | 1230 CFM |
| Minimum Ambient Temperature | -4°F |
| Minimum Fan Speed | 534 RPM |
| Mount Type | Multiposition |
| Mounting | Multipostion |
| Mounting Orientation | Multiposition |
| No. Of Inlets | 2 |
| Number Of Discharge Positions | 4 |
| Outlet Height | 11 3/8" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 11 3/8" |
| Overall Depth | 16 5/8" |
| Overall Height | 17 3/8" |
| Overall Width | 18" |
| Resistance Properties | Corrosion Resistant |
| Rotation | CW/CCW |
| Shaft Dia. | 3/4" |
| Sound Level | Not Rated |
| Speed Controllable | No |
| Type | Belt Drive, Double Inlet Forward Curve, Less Motor |
| Wheel Bore Diameter | 3/4" |
| Wheel Dia. | 11 1/8" |
| Wheel Material | Steel |
| Wheel Material Finish | Galvanized |
| Wheel Type | Forward Curved |
| Wheel Width | 10 1/8" |
| Height (cm) | 44.13 |
|---|---|
| Length (cm) | 42.23 |
| Width (cm) | 45.72 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 13.8375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)