-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Amca Fan Class | Not Rated |
| Application | Air Conditioning, Exhausting, General Ventilation, Heating |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Brake Horsepower | Not Applicable |
| Chemical Resistant | No |
| Compatible Speed Control | Not Applicable |
| Corrosion Resistant | Yes |
| Current | Not Applicable |
| Discharge Height | 6 5/16" |
| Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
| Discharge Width | 9 3/16" |
| Discharge Width (in.) | 9.187" |
| Drive Package With Motor Included? | No |
| Drive Type | Belt Drive |
| Features | It Offers Precision Ground Shafting With Both Keyways And Flats For A Wide Range Of Drives And Hp, This Blower Has Prelubricated, Sealed Ball Bearings With Rubber Isolators And A Dynamically Balanced Forward Curved Wheel |
| Flange Size | Not Applicable |
| For Air Type | General/Clean |
| For High-static Pressure Applications | Yes |
| For Location | Indoor |
| For Ventilation Type | Exhaust, Make-Up, Return, Supply |
| Hazardous Location Application | No |
| Hazardous Location Specification | Not Applicable |
| Housing Color | Silver |
| Housing Depth | 15" |
| Housing Finish | Galvanized |
| Housing Height | 15 1/5" |
| Housing Material | Steel |
| Housing Width | 9.1" |
| Includes | Isolation Grommet, Motor Mounting Bracket, Mounting Hardware |
| Includes Drive Package | No |
| Includes Motor | No |
| Includes Mounting Hardware | Yes |
| Inlet Diameter | 7 1/2" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 150°F |
| Max. Motor Hp | 1 1/2 hp |
| Maximum Airflow | 2535 CFM |
|---|---|
| Maximum Fan Speed | 1358 RPM |
| Maximum Motor Speed | Not Applicable |
| Maximum Static Pressure | 1.5 in. wc |
| Min. Airflow | 860 CFM |
| Min. Motor Hp | 1/4 hp |
| Minimum Ambient Temperature | -4°F |
| Minimum Fan Speed | 690 RPM |
| Minimum Motor Speed | Not Applicable |
| Motor Location | Not Applicable |
| Mount Type | Multiposition |
| Mounting | Multipostion |
| Mounting Orientation | Multiposition |
| No. Of Inlets | 2 |
| Number Of Discharge Positions | 4 |
| Oem Replacement | Not Applicable |
| Outlet Dia. | Not Applicable |
| Outlet Height | 10 1/8" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 6" |
| Overall Depth | 12 3/4" |
| Overall Height | 15 1/8" |
| Overall Width | 14 1/8" |
| Replacement For | Not Applicable |
| Resistance Properties | Corrosion Resistant |
| Rotation | CW/CCW |
| Shaft Dia. | 3/4" |
| Sound Level | Not Rated |
| Speed Controllable | No |
| Thermal Overload Protection | Not Applicable |
| Type | Belt Drive, Double Inlet Forward Curve, Less Motor |
| Wheel Bore Diameter | 3/4" |
| Wheel Dia. | 10 1/4" |
| Wheel Material | Steel |
| Wheel Material Finish | Galvanized |
| Wheel Type | Forward Curved |
| Wheel Width | 6 3/4" |
| Height (cm) | 38.42 |
|---|---|
| Length (cm) | 32.38 |
| Width (cm) | 35.88 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 10.557 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)