-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 300A |
| Circuit Breaker Application | HACR Rated |
| Circuit Breaker Type | Standard |
| Component Type | Circuit Breaker |
| Dc Voltage | 250V DC |
| Depth | 5 4/5" , 5.84" |
| Electrical Connection | Lugs, Load, Line |
| Height | 11" |
| High Amp Trip Setting | 3000A |
| Line Rated Amps | 300A |
| Low Amp Trip Setting | 1500A |
| Magnetic Hold Amps | 1500A |
| Magnetic Tripping Amps | 3000A |
| Max. Air Rating | Not Rated |
|---|---|
| Min. Wire Size | 1 AWG |
| Mounting | Free Standing |
| Mounting Mode | Unit Mount |
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Phase | 3 |
| Phase Connection | ABC |
| Returnability | Yes |
| Terminal Connection Type | Lug |
| Tightening Torque | 115.06 lbf.in. @ 0.07 sq. in. to 0.5 sq. in. @ 1 AWG to 600 kcmil, 115.06 lbf.in. @ 0.07 sq. in. to 0.2 sq. in. @ 1 AWG to 250 kcmil |
| Trip Type | Thermal Magnetic |
| Trip Unit Technology | Thermal-Magnetic |
| Width | 6" |
| Warranty | 18 Months |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 14.83 |
| Width (cm) | 15.24 |
| HS Code | 8536200040 |
|---|---|
| Weight (kg) | 6.795 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)