-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 225A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Application | HACR Rated |
| Circuit Breaker Mounting Style | Free Standing |
| Circuit Breaker Type | Standard |
| Component Type | Circuit Breaker |
| Dc Voltage | 250V DC |
| Dc Voltage Rating | 250V AC |
| Depth | 5.84" |
| Electrical Connection | Lugs, Load, Line |
| For Use With | Busway Plug In Units, Combination Starters, Industrial Enclosures, Motor Control Centers, Panelboards, Switchboards |
| Frame Size | 400A, LA |
| Height | 11" |
| High Amp Trip Setting | 2250A |
| Instantaneous Trip | Adjustable |
| Line Rated Amps | 225A |
| Low Amp Trip Setting | 1125A |
| Magnetic Hold Amps | 1125A |
| Magnetic Tripping Amps | 2250A |
|---|---|
| Max. Air Rating | 42 kA At 240V AC |
| Max. Wire Size | 250 mcm, 600 mcm |
| Min. Wire Size | 1/0 AWG |
| Mounting | Free Standing |
| Mounting Mode | Unit Mount |
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Phase | 3 |
| Phase Connection | ABC |
| Returnability | Yes |
| Series | Lal Series |
| Standards | Csa, Iec, Ul Listed |
| Terminal Connection | Lug |
| Terminal Connection Type | Lug |
| Tightening Torque | 115.06 lbf.in. @ 0.07 sq. in. to 0.5 sq. in. @ 1 AWG to 600 kcmil, 115.06 lbf.in. @ 0.07 sq. in. to 0.2 sq. in. @ 1 AWG to 250 kcmil |
| Trip Type | Thermal Magnetic |
| Trip Unit Technology | Thermal-Magnetic |
| Width | 6" |
| Warranty | 18 Months |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 14.83 |
| Width (cm) | 15.24 |
| HS Code | 8536200040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 7.2 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)