-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Circuit Breaker |
|---|---|
| Aic Rating | 30 kAIC @ 480V |
| Circuit Breaker Application | HACR Rated |
| Component Type | Circuit Breaker |
| Depth | 5.84" |
| Electrical Connection | Lugs, Load, Line |
| Frame Type | LAL |
| Height | 11" |
| Line Rated Amps | 125A |
| Magnetic Hold Amps | 625A |
| Magnetic Tripping Amps | 1250A |
|---|---|
| Mounting Mode | Unit Mount |
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Returnability | Yes |
| Tightening Torque | 115.06 lbf.in. @ 0.07 sq. in. to 0.5 sq. in. @ 1 AWG to 600 kcmil, 115.06 lbf.in. @ 0.07 sq. in. to 0.2 sq. in. @ 1 AWG to 250 kcmil |
| Trip Unit Technology | Thermal-Magnetic |
| Voltage | 600V |
| Width | 6" |
| Warranty | 18 Months |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 14.83 |
| Width (cm) | 15.24 |
|---|---|
| Weight (kg) | 7.1595 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)