-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Switch |
|---|---|
| Amps | 30A |
| Amps Rating | 30A |
| Compatible Plug Series | Appleton Powertite Series |
| Contact Form | 3PST |
| Current Rating | 30A |
| Depth | 5" , 5.11" |
| Disconnect Type | Non Fusible Disconnect Switch |
| Duty | Heavy Duty |
| Electrical Connection | Receptacle |
| Enclosure Material | Stainless Steel |
| Enclosure Material Grade | Garde 304 |
| Environment | Indoor, Outdoor |
| For Use With | Plug ACP3034BC Appleton Powertite |
| Grade | Grade 304 |
| Height | 16 3/4" , 16.87" |
| Horsepower @ 240v Ac | 40 hp |
| Horsepower @ 480v Ac | 20 hp |
| Horsepower @ 600v Ac | 30 hp |
| Housing Material | Stainless Steel |
| Hp | 20 hp |
| Includes Interlocked Receptacle | Yes |
|---|---|
| Material | Stainless Steel |
| Max. Hp Rating | 20 hp @ 480V AC, 30 hp @ 600V AC, 5 hp @ 250V DC |
| Mounting Type | Surface |
| Nema Enclosure Rating | NEMA 4, NEMA 4X, NEMA 5 |
| Nema Enclosure Type | NEMA 12K |
| Neutral Assembly Included | No |
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Phase | 3 |
| Protection Method | Non Fusible |
| Returnability | Yes |
| Standards | Ul 98, Ul Listed |
| Tightening Torque | 45 lbf.in. @ 6 AWG, 40 lbf.in. @ 8 AWG, 35 lbf.in. @ 14 AWG to 10 AWG |
| Voltage | 600V AC |
| Voltage Rating | 600V AC |
| Width | 10 3/4" , 10.81" |
| Wire Configuration | 4 Wire |
| Wire Size | 12 AWG to 2 AWG, 14 AWG to 2 AWG |
| Warranty | 18 Months |
| Height (cm) | 42.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 27.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)