SQUARE D HU363 Safety Switch 600VAC 3PST 100 Amps AC

Item: AG9GBT
Model: HU363
Cross Ref: 1H379
In Stock : 14.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$562.41
10% off
$506.17 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Standards UL 98, UL LISTED FILE E2875
Warranty 18 Months

Product Details

    • Fusible / Nonfusible : Nonfusible
    • Metallic / Non-Metallic : Metallic

Shipping Information

Height (cm) 18.8
Length (cm) 59.44
Width (cm) 27.18
Country Of Origin US
Weight (kg) 7.47

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site