-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Switch |
|---|---|
| Amps | 60A |
| Amps Rating | 60A |
| Contact Form | 3PST |
| Current Rating | 60A |
| Depth | 6.97" , 7" |
| Device Application | HeavyApplication |
| Disconnect Type | Non Fusible Disconnect |
| Duty | Heavy Duty |
| Duty Rating | Heavy Duty |
| Electrical Connection | Lugs |
| Enclosure Rating | NEMA 4/4X/5 Stainless Steel 304 |
| Environment | Indoor, Outdoor |
| Factory Installed Neutral | No |
| Grade | Grade 304 |
| Height | 16 3/4" , 16.87" |
| Horsepower @ 240v Ac | 20 hp |
| Horsepower @ 480v Ac | 50 hp |
| Horsepower @ 600v Ac | 60 hp |
| Housing Material | Stainless Steel |
| Hp | 30 hp @ 600V AC |
|---|---|
| Ip Rating | Not Rated |
| Material | Stainless Steel |
| Motor Hp | 10 hp at 240V AC 50-60 Hz for 1 Phase Motors, 20 hp at 240V AC 50-60 Hz for 3 Phase Motors, 25 hp at 480V AC 50-60 Hz for 1 Phase Motors, 50 hp at 480V AC 50-60 Hz for 3 Phase Motors, 30 hp at 600V AC 50-60 Hz for 1 Phase Motors, 60 hp at 600V AC 50-60 Hz for 3 Phase Motors, 10 hp at 250V DC, 30 hp at 600V DC |
| Mounting Type | Surface |
| Nema Enclosure Rating | NEMA 4, NEMA 4X, NEMA 5 |
| Nema Enclosure Type | NEMA 4, NEMA 4X, NEMA 5 |
| No. Of Poles | 3 |
| No. Of Wires | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Phase | 3.0 |
| Protection Method | Non Fusible |
| Returnability | Yes |
| Tightening Torque | 50 lbf.in. @ 3 AWG, 45 lbf.in. @ 6 AWG to 4 AWG, 40 lbf.in. @ 0.013 sq. in. @ 8 AWG, 50 lbf.in. @ 0.003 sq. in.to 0.008 sq. in. @ 14 AWG to 10 AWG |
| Voltage Rating | 600V AC |
| Width | 10 3/4" , 10.81" |
| Wire Size | 14 AWG to 3 AWG, 12 AWG to 3 AWG |
| Standards | UL 98, UL LISTED FILE E2875 |
| Warranty | 18 Months |
| Height (cm) | 42.54 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 27.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 8.613 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)