-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Switch |
|---|---|
| Amps Rating | 30A |
| Contact Form | 3PDT |
| Current Rating | 30A |
| Depth | 6.93" , 7" |
| Disconnect Type | Non Fusible Disconnect Switch |
| Duty | Heavy Duty |
| Duty Rating | Heavy Duty |
| Enclosure Rating | NEMA 1 |
| Environment | Indoor |
| Factory Installed Neutral | No |
| Fuse Type | H, K, R, J, T |
| Height | 29.94" , 30" |
| Horsepower @ 240v Ac | 10 hp |
| Horsepower @ 480v Ac | 20 hp |
| Horsepower @ 600v Ac | 30 hp |
| Housing Material | Steel |
| Hp | 30 hp @ 600V AC |
| Material | Steel |
|---|---|
| Motor Hp | 5 hp at 240V AC 50-60 Hz for 1 Phase Motors, 10 hp at 240V AC 50-60 Hz for 3 Phase Motors, 7.5 hp at 480V AC 50-60 Hz for 1 Phase Motors, 20 hp at 480V AC 50-60 Hz for 3 Phase Motors, 10 hp at 600V AC 50-60 Hz for 1 Phase Motors, 30 hp at 600V AC 50-60 Hz for 3 Phase Motors, 5 hp at 250V DC, 15 hp at 600V DC |
| Mounting Type | Surface |
| Nema Enclosure Rating | 1 |
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Phase | 3.0 |
| Protection Method | Non Fusible |
| Returnability | Yes |
| Short Circuit Current Rating | 10 kA |
| Standards | Ul 98, Ul Listed |
| Tightening Torque | 35 lbf.in. @ 0.003 sq. in. to 0.008 sq. in. @ 14 AWG to 10 AWG, 40 lbf.in. @ 0.01 sq. in. @ 8 AWG, 45 lbf.in. @ 0.02 sq. in. to 0.03 sq. in. @ 6 AWG to 4 AWG, 50 lbf.in. @ 0.04 sq. in. to 0.05 sq. in. @ 3 AWG to 2 AWG |
| Voltage Rating | 600V AC |
| Width | 11.96" , 12" |
| Wire Size | 12 AWG to 2 AWG, 14 AWG to 2 AWG |
| Warranty | 18 Months |
| Height (cm) | 26.42 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 31.75 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 15.858 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)