-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug In Circuit Breaker |
|---|---|
| Aic Rating | 10 kAIC @ 240V |
| Ambient Air Temp. For Operation | 104°F |
| Amps Rating | 200A |
| Circuit Breaker Type | Standard |
| Electrical Connection | Box Lugs |
| Frame Type | Home |
| Mounting Type | Plug In |
| No. Of Poles | 2 |
| No. Of Spaces | 4 |
| Number Of Poles | 2 |
|---|---|
| Ratings | HACR Rated |
| Returnability | Yes |
| Short Circuit Current Rating | 10 kA |
| Tightening Torque | 250.5 lbf.in. @ 0.1 sq. in. to 0.2 sq. in. @ 4/0 AWG to 250 kcmil |
| Voltage | 240V |
| Voltage Rating | 120/240V AC |
| Voltage Type | AC |
| Wire Size | 4 AWG to 300 kcmil |
| Warranty | Lifetime |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 18.54 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.377 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)