-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Platform Truck |
|---|---|
| Assembled/unassembled | Unassembled |
| Caster Configuration, Wheel Configuration | (4) Swivel |
| Caster Dia. | 8" |
| Caster Material | Quiet Poly |
| Caster Mounting Type | Plate |
| Caster Wheel Dia. | 8" |
| Caster Wheel Material | Quiet Poly |
| Caster Wheel Material, Tread Material | Polyurethane |
| Caster Wheel Type | Quiet Poly |
| Caster Wheel Width | 2" |
| Caster/wheel Mounting Location | Standard |
| Color | Gray |
| Deck Construction | Perforated |
| Deck Finish/coating | Powder Coated |
| Deck Height | 11 3/4" |
| Deck Length | 54" |
| Deck Lxwxh | 54" x 30" x 11.75" |
| Deck Material | Steel |
| Deck Surface | Ribbed |
|---|---|
| Deck Type | Steel |
| Deck Width | 30" |
| Finish | Powder Coat |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Handle Pocket Location | Dual Ends |
| Handle Type | Removable |
| Load Capacity | 2400 lbs. |
| Number Of Caster Wheels | 4 |
| Number Of Casters | 4 |
| Number Of Platforms | 1 |
| Overall Height | 43" |
| Overall Length | 54" |
| Overall Lxwxh | 54" x 30" x 43" |
| Overall Width | 30" |
| Side Panel Type | No Side Panels |
| Wheel Type | Quiet Poly |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 142.24 |
| Width (cm) | 83.82 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 49.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)