-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug In Circuit Breaker |
|---|---|
| Ac Voltage Rating | 120V AC |
| Air @ 120v Ac | 10 kA |
| Ambient Air Temp. For Operation | 104°F |
| Amps | 20A |
| Amps Rating | 20A |
| Circuit Breaker Actuator | Paddle |
| Circuit Breaker Mounting Style | Plug In |
| Circuit Breaker Type | Standard |
| Compatible Panelboard/load Center Series | Series HOM |
| Dc Voltage | Not Rated |
| Dc Voltage Rating | Not Rated |
| Depth | 2.98" |
| Electrical Connection | Clamp Terminal For 2 Cables |
| For Use With | Homeline Load Center |
| Frame Size | 100A/HOM |
| Height | 3.13" |
| Length | 3.13" |
| Max. Air Rating | 10 kA At 120V AC |
| Max. Operating Temp. | 104°F |
| Max. Wire Size | 8 AWG |
|---|---|
| Min. Operating Temp. | 77°F |
| Min. Wire Size | 14 AWG |
| Mounting Type | Plug In |
| No. Of Poles | 1 |
| No. Of Spaces | 1 |
| Number Of Poles | 1 |
| Phase | Single |
| Ratings | HACR and Switching Duty Rated |
| Returnability | Yes |
| Short Circuit Current Rating | 10 kA |
| Terminal Connection | Screw Clamp |
| Terminal Connection Type | Screw Clamp |
| Tightening Torque | 35.4 lbf.in. @ 0.004 sq. in. to 0.009 sq. in. @ 14 AWG to 8 AWG |
| Voltage Rating | 120/240V AC |
| Width | 1" |
| Wire Size | 14 AWG , 14 AWG to 8 AWG, 14 AWG to 10 AWG |
| Standards | CSA CERTIFIED, HACR, SWITCHING DUTY RATED, UL LISTED |
| Warranty | Lifetime |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.87 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.126 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)