-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Switch |
|---|---|
| Amps | 600A |
| Amps Rating | 600A |
| Compatible With Manufacturer Model Number | HRK4060 |
| Contact Form | 3PST |
| Current Rating | 600A |
| Depth | 10 1/4" , 10.13" |
| Device Application | HeavyApplication |
| Disconnect Type | Fusible Disconnect |
| Duty | Heavy Duty |
| Duty Rating | Heavy Duty |
| Electrical Connection | Lugs |
| Enclosure Rating | NEMA 3R/12 Galvannealed Steel |
| Environment | Indoor, Outdoor |
| Factory Installed Neutral | No |
| Finish | Galvannealed |
| Fuse Kit (class R) | Mfr. No. HRK4060 |
| Fuse Type | H, K, R, J |
| Height | 46 1/4" , 46.25" |
| Horsepower @ 240v Ac | 75 hp |
| Horsepower @ 600v Ac | 100 hp |
| Housing Material | Steel |
| Hp | 200 hp @ 240V AC |
|---|---|
| Ip Rating | Not Rated |
| Material | Steel |
| Motor Hp | 75 hp at 240V AC 50-60 Hz for 3 Phase Motors, 200 hp at 240V AC 50-60 Hz for 3 Phase Motors, 50 hp at 250V DC |
| Mounting Type | Surface |
| Nema Enclosure Rating | NEMA 3R, NEMA 12 |
| Nema Enclosure Type | NEMA 3R, NEMA 12 |
| No. Of Poles | 3 |
| No. Of Wires | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Phase | 3.0 |
| Protection Method | Fusible |
| Returnability | No |
| Short Circuit Current Rating | 10 kA |
| Tightening Torque | 375 lbf.in. @ 3/0 AWG to 500 kcmil |
| Ul Fuse Class | H, J, K, R |
| Voltage Rating | 240V AC |
| Width | 26 1/4" , 26.25" |
| Wire Size | 3/0 AWG to 500 kcmil |
| Standards | UL 98, UL LISTED FILE E2875 |
| Warranty | 18 Months |
| Height (cm) | 117.48 |
|---|---|
| Length (cm) | 26.04 |
| Width (cm) | 66.68 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 74.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)