-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Switch |
|---|---|
| Amps Rating | 30A |
| Compatible With Manufacturer Model Number | RFK03L |
| Contact Form | DPST |
| Current Rating | 30A |
| Depth | 4.88" , 5" |
| Device Application | HeavyApplication |
| Disconnect Type | Fusible Disconnect |
| Duty | Heavy Duty |
| Duty Rating | Heavy Duty |
| Electrical Connection | Lugs |
| Enclosure Rating | NEMA 1 Steel |
| Environment | Indoor |
| Factory Installed Neutral | Yes |
| Fuse Kit (class R) | Mfr. No. RFK03L |
| Fuse Type | H, K, R, J |
| Height | 14 1/2" , 14 3/5" |
| Horsepower @ 240v Ac | 3 hp |
| Housing Material | Steel |
| Hp | 3 hp @ 240V AC |
| Material | Steel |
|---|---|
| Motor Hp | 1.5 hp at 240V AC 50-60 Hz for 1 Phase Motors, 3 hp at 240V AC 50-60 Hz for 3 Phase Motors, 3 hp at 240V AC 50-60 Hz for 1 Phase Motors, 7.5 hp at 240V AC 50-60 Hz for 3 Phase Motors, 5 hp at 250V DC |
| Mounting Type | Surface |
| Nema Enclosure Rating | 1 |
| No. Of Poles | 2 |
| No. Of Wires | 3 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Phase | 1.0 |
| Protection Method | Fusible |
| Returnability | Yes |
| Short Circuit Current Rating | 10 kA |
| Tightening Torque | 45 lbf.in (5.08 N.m) 0.02 sq. in., (13.3 sq. mm) (AWG 6), 40 lbf.in (4.5 N.m) 0.013 sq. in., (8.367 sq. mm) (AWG 8), 35 lbf.in (4N.m) 0.003-0.008 sq. in., (2.06-5.261 sq. mm) (AWG 14 AWG to 10) |
| Ul Fuse Class | H, J, K, R |
| Voltage Rating | 240V AC |
| Width | 6 1/2" , 6.5" |
| Wire Size | 12 AWG to 6 AWG, 14 AWG to 6 AWG |
| Standards | UL 98, UL LISTED FILE E2875 |
| Warranty | 18 Months |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 41.15 |
| Width (cm) | 19.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.5145 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)