-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Switch |
|---|---|
| Amps | 30A |
| Amps Rating | 30A |
| Compatible With Manufacturer Model Number | RFK03 |
| Contact Form | 3PDT |
| Current Rating | 30A |
| Depth | 6 3/4" |
| Disconnect Type | Fusible Disconnect |
| Duty | Heavy Duty |
| Duty Rating | Heavy Duty |
| Enclosure Rating | NEMA 1 |
| Environment | Indoor |
| Factory Installed Neutral | No |
| Fuse Kit (class R) | Mfr. No. Rfk03 |
| Fuse Type | H, K, R, J |
| Height | 38" |
| Horsepower @ 240v Ac | 3 hp |
| Horsepower @ 480v Ac | 50 hp |
| Horsepower @ 600v Ac | 60 hp |
| Housing Material | Steel |
| Hp | 10 hp |
|---|---|
| Material | Steel |
| Motor Hp | 1.5 hp at 240V AC 50-60 Hz for 1 Phase Motors, 3 hp at 240V AC 50-60 Hz for 3 Phase Motors, 3 hp at 240V AC 50-60 Hz for 1 Phase Motors, 7.5 hp at 240V AC 50-60 Hz for 3 Phase Motors, 5 hp at 250V |
| Mounting Type | Surface |
| Nema Enclosure Rating | 1 |
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Phase | 3 |
| Protection Method | Fusible |
| Returnability | Yes |
| Short Circuit Current Rating | 10 kA |
| Standards | Ul 98, Ul Listed |
| Tightening Torque | 35 lbf.in. @ 0.003 sq. in. to 0.008 sq. in. @ 14 AWG to 10 AWG, 40 lbf.in. @ 0.01 sq. in. @ 8 AWG, 45 lbf.in. @ 0.02 sq. in. to 0.03 sq. in. @ 6 AWG to 4 AWG, 50 lbf.in. @ 0.04 sq. in. to 0.05 sq. in. @ 3 AWG to 2 AWG |
| Ul Fuse Class | H, J, K, R |
| Voltage | 240V AC |
| Voltage Rating | 240V AC |
| Width | 11 1/2" , 11.5" |
| Wire Size | 12 AWG to 2 AWG, 14 AWG to 2 AWG |
| Warranty | 18 Months |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 17.14 |
| Width (cm) | 29.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.5976 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)