-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dispensing Syringe |
|---|---|
| Actuation | Air Powered |
| Capacity | 30 mL |
| Color | Translucent |
| Dispenses | Adhesive, Fluids, Grease, Paste, Sealant |
| For Use With | Pneumatic Syringe Dispensing Machine |
| Hub Connection Type | Luer Lock |
|---|---|
| Material | Polypropylene |
| Product Type | Air-Operated Syringe |
| Type | Air Operated Luer Lock |
| Uv Resistant Body | No |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 17.78 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)