-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dispensing Syringe |
|---|---|
| Actuation | Manual |
| Capacity | 10 mL |
| Color | Translucent |
| Dispenses | Adhesive, Fluids, Grease, Paste, Sealant |
| For Use With | Reusable And Disposable Dispensing Needles |
| Graduations | 1 mL |
| Hub Connection Type | Luer Lock |
|---|---|
| Includes | Plunger |
| Material | Polypropylene |
| Product Type | Disposable Luer-Lock Syringe |
| Type | Luer Lock |
| Uv Resistant Body | No |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)