-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Contactor |
|---|---|
| Action Type | Non Reversing |
| Coil Voltage | 24V AC |
| Component Type | Definite Purpose Contactor |
| Contactor Type | Definite Purpose |
| Control Circuit Voltage | 24V AC |
| Depth | 3.67" |
| Electrical Connection | Quick Connect Terminals, Box Lugs |
| Enclosure Nema Rating | No Enclosure |
| Enclosure Type | Open |
| Frequency | 50/60 Hz |
| Full Load Current - Resistive | 75A |
| Height | 4.06" |
| Horsepower @ 1 Phase - 240v | 10 hp |
| Hp @ 1 Phase - 120v | 5 hp |
| Hp @ 3 Phase - 208v | 2.16 hp |
| Hp @ 3 Phase - 230v | 25 hp |
| Hp @ 3 Phase - 480v | 30 hp |
|---|---|
| Includes | Quick Connect Terminal |
| Inductive Full Load Amps | 60A |
| Line Rated Amps | 60A |
| Locked Rotor Rated Amps | 360A At 277V AC, 300A At 460V AC, 240A At 575V AC |
| Max. Hp Rating | 5 hp @ 115V AC, 10 hp @ 230V AC |
| No. Of Poles | 2 |
| Number Of Poles | 2 |
| Phase | 1 |
| Pole Contact Composition | 2 NO , NO |
| Rated Operational Voltage | 600V |
| Resistive Full Load Amps | 75A |
| Returnability | Yes |
| Reversing | No |
| Width | 2 14/25" |
| Warranty | 18 Months |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 10.16 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6525 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)