-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contactor |
|---|---|
| Action Type | Non Reversing |
| Coil Voltage | 24V AC |
| Component Type | Definite Purpose Contactor |
| Contactor Frame Size | Standard |
| Contactor Type | Definite Purpose |
| Control Circuit Voltage | 24V AC |
| Depth | 3 3/25" |
| Electrical Connection | Box Lugs, Quick Connect Terminals |
| Enclosure Type | Open |
| Frequency | 50/60 Hz |
| Full Load Current - Resistive | 50A |
| Height | 4" |
| Horsepower @ Three Phase - 240v Ac | 10 hp |
| Horsepower @ Three Phase - 600v Ac | 50 hp |
| Hp @ 1 Phase - 120v | 3 hp |
| Hp @ 1 Phase - 230v | 7 1/2 hp |
| Hp @ 3 Phase - 208v | 2.16 hp |
| Hp @ 3 Phase - 230v | 10 hp |
| Hp @ 3 Phase - 480v | 20 hp |
| Hp @ 3 Phase - 575v | 20 hp |
| Hp @ Single Phase - 240v Ac | 7 1/2 hp |
| Inductive Full Load Amps | 40A |
| Line Rated Amps | 40A |
| Locked Rotor Load | 160A @ 575V AC, 200A @ 460V AC, 240A @ 277V AC |
| Locked Rotor Rated Amps | 240A At 277V AC, 200A At 460V AC, 160A At 575V AC |
|---|---|
| Main Pole Contact Form | 3NO |
| Max. Hp Rating | 3 hp @ 115V AC, 7.5 hp @ 230V AC, 10 hp @ 230V AC, 20 hp @ 460V AC, 25 hp @ 575V AC |
| Maximum Voltage Rating | 600V AC |
| Mounting Hole Diameter | 1/5" |
| Mounting Hole Distance - Height | 3.25" |
| Mounting Hole Distance - Width | 2" |
| Nema Enclosure Rating | No Enclosure |
| No. Of Poles | 3 |
| Nominal Coil Voltage @ 60hz | 24V AC |
| Number Of Poles | 3 |
| Overall Depth | 3" |
| Overall Height | 3 3/4" |
| Overall Width | 2.37" |
| Phase | Three |
| Pole Contact Composition | 3 NO , NO |
| Rated Operational Voltage | 600V |
| Resistive Full Load Amps | 50A |
| Returnability | Yes |
| Reversing Capability | Non-reversing |
| Series | 8910 Series TYPE DPA Series |
| Width | 2 1/2" |
| Wire Termination Type | Box Lug, Quick Disconnect |
| Standards | CSA, ROHS, UL LISTED |
| Warranty | 18 Months |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.35 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.468 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)