-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compact Contactor |
|---|---|
| Action Type | Non Reversing |
| Coil Voltage | 208/240V AC |
| Component Type | Definite Purpose Contactor |
| Contactor Type | Definite Purpose |
| Control Circuit Voltage | 208-240/220V AC |
| Depth | 2.22" |
| Electrical Connection | Quick Connect Terminals, Binder Head |
| Enclosure Nema Rating | No Enclosure |
| Enclosure Type | Open |
| Frequency | 50/60 Hz |
| Full Load Current - Resistive | 30A |
| Height | 3.29" |
| Horsepower @ 1 Phase - 120v | 1 hp |
| Horsepower @ 1 Phase - 240v | 2 hp |
| Hp @ 3 Phase - 208v | 2.16 hp |
| Hp @ 3 Phase - 230v | 45 hp |
| Hp @ 3 Phase - 575v | 2.16 hp |
|---|---|
| Includes | Quick Connect Terminal |
| Inductive Full Load Amps | 20A |
| Line Rated Amps | 20A |
| Locked Rotor Rated Amps | 100A At 460V AC, 80A At 575V AC, 120A At 277V AC |
| Max. Hp Rating | 1 hp @ 115V AC, 2 hp @ 230V AC |
| No. Of Poles | 2 |
| Number Of Poles | 2 |
| Phase | 1 |
| Pole Contact Composition | 2 NO , NO |
| Rated Operational Voltage | 600V |
| Resistive Full Load Amps | 30A |
| Returnability | No |
| Reversing | No |
| Width | 2 4/25" |
| Warranty | 18 Months |
| Height (cm) | 8.36 |
|---|---|
| Length (cm) | 5.64 |
| Width (cm) | 5.49 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.23 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)