-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compact Contactor |
|---|---|
| Action Type | Non Reversing |
| Coil Voltage | 24V AC |
| Component Type | Definite Purpose Contactor |
| Contactor Frame Size | Compact |
| Contactor Type | Definite Purpose |
| Control Circuit Voltage | 24V AC |
| Depth | 2.22" |
| Electrical Connection | Quick Connect Terminals, Binder Head |
| Enclosure Type | Open |
| Frequency | 50/60 Hz |
| Full Load Current - Resistive | 40A |
| Height | 3.29" |
| Horsepower @ Single Phase - 240v Ac | 3 hp |
| Horsepower @ Three Phase - 600v Ac | 50 hp |
| Hp @ 1 Phase - 120v | 2 hp |
| Hp @ 3 Phase - 208v | 2.16 hp |
| Hp @ 3 Phase - 230v | 10 hp |
| Hp @ 3 Phase - 575v | 2.16 hp |
| Includes Shunt | Single Pole Only |
| Inductive Full Load Amps | 30A |
| Line Rated Amps | 30A |
| Locked Rotor Load | 100A @ 575V AC, 125A @ 460V AC, 150A @ 277V AC |
| Locked Rotor Rated Amps | 125A At 460V AC, 100A At 575V AC, 150A At 277V AC |
| Main Pole Contact Form | 1NO |
|---|---|
| Max. Hp Rating | 2 hp @ 115V AC, 3 hp @ 230V AC |
| Maximum Voltage Rating | 600V AC |
| Mounting Hole Diameter | 1/5" |
| Mounting Hole Distance - Height | 1.63" |
| Mounting Hole Distance - Width | 1.63" |
| Nema Enclosure Rating | No Enclosure |
| No. Of Poles | 1 |
| Nominal Coil Voltage @ 60hz | 24V AC |
| Number Of Poles | 1 |
| Overall Depth | 2.39" |
| Overall Height | 3.29" |
| Overall Width | 2" |
| Phase | Single |
| Pole Contact Composition | 1 NO , NO |
| Rated Operational Voltage | 600V |
| Resistive Full Load Amps | 40A |
| Returnability | Yes |
| Reversing Capability | Non-reversing |
| Series | 8910 Series TYPE DP Series |
| Width | 2 4/25" |
| Wire Termination Type | Quick Disconnect, Screw Clamp |
| Standards | CSA, ROHS, UL LISTED |
| Warranty | 18 Months |
| Height (cm) | 8.36 |
|---|---|
| Length (cm) | 6.07 |
| Width (cm) | 5.08 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)