-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Motor Starter |
|---|---|
| Action Type | Nonreversing |
| Amps Rating | 27A |
| Auxiliary Contacts | Without |
| Auxiliary Contacts Included | No Auxiliary Contacts Included |
| Coil Frequency | 50/60 Hz |
| Coil Voltage | 110/120V AC , 120V AC |
| Control Circuit Type | Separate |
| Depth | 4.22" |
| Enclosure Type | Open |
| Features | Separate Control |
| Frequency | 50/60 Hz |
| Height | 6.77" , 6.81" |
| Horsepower @ Three Phase - 600v Ac | 10 hp |
| Hp @ 3 Phase - 208v | 7 1/2 hp |
| Hp @ 3 Phase - 230v | 7 1/2 hp |
| Hp @ 3 Phase - 240v | 7 1/2 hp |
| Hp @ 3 Phase - 480v | 10 hp |
| Hp @ 3 Phase - 575v | 10 hp |
| Hp Rating | 7 1/2 hp @ 200V AC, 7 1/2 hp @ 230V AC, 10 hp @ 460V AC, 10 hp @ 575V AC |
| Includes Auxiliary Contacts | No |
| Includes Pilot Light | No |
| Max Current (ac) | 27A |
| Maximum Voltage Rating | 600V AC |
| Nema Enclosure Rating | No Enclosure |
|---|---|
| Nema Size | 1 |
| No. Of Poles | 3 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Poles | 3 |
| Operator | Not Available |
| Overall Depth | 4.22" |
| Overall Height | 6.77" |
| Overall Width | 3 1/2" |
| Overload Protection Type | Thermal |
| Overload Type | IEC Adapted Bi Metal |
| Phase | Three |
| Pilot Light | Without Pilot Light |
| Returnability | No |
| Reversing Capability | Non-reversing |
| Sccr | Circuit Breaker 60A Maximum, SCCR 65 kA At 480V AC, Circuit Breaker 60A Maximum, SCCR 50 kA At 600V AC, Fuse J 80A Maximum, SCCR 65 kA At 600V AC, Fuse Cc 80A Maximum, SCCR 65 kA At 600V AC |
| Standards | Csa, Ul Listed |
| Starter Style | NEMA |
| Starter Type | NEMA , Non Reversing |
| Terminal Type | Screw Clamp Terminals |
| Thermal Units Required | None (Includes Integrated Bimetallic Elements) |
| Width | 3 1/2" , 3.5" |
| Wire Termination Type | Screw Clamp |
| Warranty | 18 Months |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 8503006060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.5705 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)