-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Magnetic Motor Starter |
|---|---|
| Action Type | Nonreversing |
| Amps Ac | 18A |
| Amps Rating | 18A |
| Auxiliary Contacts | Without |
| Auxiliary Contacts Included | No Auxiliary Contacts Included |
| Coil Frequency | 50/60 Hz |
| Coil Voltage | 110/120V AC , 120V AC |
| Control Circuit Type | Separate |
| Depth | 8.53" |
| Enclosure Type | NEMA 12 |
| Features | Separate Control |
| Frequency | 50/60 Hz |
| Height | 12 3/4" |
| Horsepower @ Three Phase - 208v Ac | 3 hp |
| Horsepower @ Three Phase - 480v Ac | 5 hp |
| Horsepower @ Three Phase - 600v Ac | 5 hp |
| Hp @ 3 Phase - 230v | 3 hp |
| Hp @ 3 Phase - 240v | 3 hp |
| Hp @ 3 Phase - 460v | 5 hp |
| Hp @ 3 Phase - 575v | 5 hp |
| Hp Rating | 3 hp @ 200V AC, 3 hp @ 230V AC, 5 hp @ 460V AC, 5 hp @ 575V AC |
| Includes Auxiliary Contacts | No |
| Includes Pilot Light | No |
| Max Current (ac) | 18A |
| Maximum Voltage Rating | 600V AC |
| Nema Enclosure Rating | 12 |
|---|---|
| Nema Rating | 0 |
| Nema Size | 0 |
| No. Of Poles | 3 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Poles | 3 |
| Operator | Not Available |
| Overall Depth | 8.53" |
| Overall Height | 12 3/4" |
| Overall Width | 6.38" |
| Overload Protection Type | Thermal |
| Overload Type | Melting Alloy 3 |
| Phase | Three |
| Pilot Light | Without Pilot Light |
| Returnability | Yes |
| Reversing Capability | Non-reversing |
| Sccr | Circuit Breaker 5 kA At 600V AC, Fuse 5 kA At 600V AC |
| Standards | Csa, Ul Listed |
| Starter Style | NEMA |
| Starter Type | NEMA , Non Reversing |
| Terminal Type | Screw Clamp Terminals |
| Thermal Units Required | 3 Melting Alloy Units (Not Included) |
| Width | 6.38" |
| Wire Termination Type | Screw Clamp |
| Warranty | 18 Months |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 17.53 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 5.6025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)