-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Magnetic Motor Starter |
|---|---|
| Accessory Group | D3 |
| Action | Nonreversing |
| Action Type | Nonreversing |
| Amps Ac | 9A |
| Amps Rating | 9A |
| Auxiliary Contacts | Without |
| Coil Frequency | 50/60 Hz |
| Coil Voltage | 110/120V AC , 120V AC |
| Control Circuit Type | Separate |
| Depth | 5 14/25" , 5.56" |
| Enclosure Nema Rating | 1 |
| Enclosure Type | NEMA 1 |
| Frequency | 50/60 Hz |
| Height | 10" |
| Hp @ 3 Phase - 208v | 1 1/2 hp |
| Hp @ 3 Phase - 230v | 1.5 hp |
| Hp @ 3 Phase - 240v | 1 1/2 hp |
| Hp @ 3 Phase - 460v | 2 hp |
| Hp @ 3 Phase - 480v | 2 hp |
| Hp @ 3 Phase - 575v | 2 hp |
|---|---|
| Hp Rating | 1 1/2 hp @ 200V AC, 1 1/2 hp @ 230V AC, 2 hp @ 460V AC, 2 hp @ 575V AC |
| Includes | Separate Control |
| Max. Voltage Rating | 600V AC |
| Nema Rating | 0 |
| Nema Size | 00 |
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Overload Type | IEC Adapted Bi Metal 3 |
| Phase | 3 |
| Pilot Light | Without Pilot Light |
| Product Type | Magnetic Motor Starter |
| Returnability | No |
| Sccr | Circuit Breaker 15A Maximum, SCCR 65 kA At 480V AC, Circuit Breaker 15A Maximum, SCCR 50 kA At 600V AC, Fuse J 30A Maximum, SCCR 65 kA At 600V AC, Fuse Cc 30A Maximum, SCCR 65 kA At 600V AC |
| Starter Type | NEMA , Non Reversing |
| Terminal Type | Screw Clamp Terminals |
| Thermal Unit Code | D3 |
| Width | 6" |
| standard | UL LISTED/CSA CERTIFIED |
| Warranty | 18 Months |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 16 |
| HS Code | 8503006060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.11 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)