-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Motor Starter |
|---|---|
| Action Type | Nonreversing |
| Amps Ac | 9A |
| Amps Rating | 9A |
| Auxiliary Contacts | Without |
| Auxiliary Contacts Included | No Auxiliary Contacts Included |
| Coil Frequency | 50/60 Hz |
| Coil Voltage | 110/120V AC , 120V AC |
| Control Circuit Type | Common |
| Depth | 5.56" |
| Enclosure Type | NEMA 1 |
| Frequency | 50/60 Hz |
| Height | 10" , 4.34" |
| Horsepower @ Single Phase - 240v Ac | 1 hp |
| Hp @ 1 Phase - 120v | 33/100 hp |
| Hp @ Single Phase - 120v Ac | 1/3 hp |
| Hp Rating | 1/3 hp@ 115V AC, 1 hp @ 230V AC |
| Includes Auxiliary Contacts | No |
| Includes Pilot Light | No |
| Max Current (ac) | 9A |
| Maximum Voltage Rating | 600V AC |
| Nema Enclosure Rating | 1 |
| Nema Rating | 0 |
| Nema Size | 00 |
|---|---|
| No. Of Poles | 2 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Poles | 2 |
| Operator | Not Available |
| Overall Depth | 5.56" |
| Overall Height | 10" |
| Overall Width | 6" |
| Overload Protection Type | Thermal |
| Overload Type | Melting Alloy 1 |
| Phase | Single |
| Pilot Light | Without Pilot Light |
| Returnability | Yes |
| Reversing Capability | Non-reversing |
| Sccr | Circuit Breaker 5 kA At 600V AC, Fuse 5 kA At 600V AC |
| Standards | Csa, Ul Listed |
| Starter Style | NEMA |
| Starter Type | NEMA , Non Reversing |
| Terminal Type | Screw Clamp Terminals |
| Thermal Units Required | 1 Melting Alloy Unit (Not Included) |
| Width | 3.22" , 6" |
| Wire Termination Type | Screw Clamp |
| Warranty | 18 Months |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 16.26 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.177 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)