-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Compressor Pump |
|---|---|
| Bore Dia. | 4 3/4", 2 1/2" |
| Construction | Cast Iron |
| Finish | Powder Coat |
| Flywheel Included | Yes |
| Free Air Cfm @ Max. Pressure | 34.2 CFM |
| Lubrication Required | Yes |
| Lubrication Type | Splash Lubricated |
| Max. Pressure | 175 psi |
| Npt Outlet | 3/4" |
| Number Of Cylinders | 4 |
| Number Of Stages | 2 |
|---|---|
| Oil Capacity | 4 qt |
| Overall Depth | 18 1/2" |
| Overall Height | 21 1/2" |
| Overall Width | 25" |
| Pump Speed | 685 RPM |
| Sheave Size @ 1725 Rpm | 6 3/4" |
| Stroke Length | 3" |
| Valve Material | Stainless Steel |
| Valve Type | Reed |
Speedaire 5Z405 air compressor pump is ideal for generating a steady and reliable compressed air source for powering pneumatic tools, machinery and equipment in various industrial and commercial applications.
| Height (cm) | 54.61 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 63.5 |
| HS Code | 8414801615 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 80.1 |
It offers a free air flow rate of 34.2 cubic feet per minute (cfm) at a maximum pressure of 175 pounds per square inch (psi), ensuring sufficient air supply for various applications.
It has a maximum speed of 700 RPM.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)