-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Compressor Pump |
|---|---|
| Average Pump Life | 5000 hrs. |
| Bore Dia. | 2 9/16" |
| Bore Diameter | 2.56" |
| Construction | Cast Iron |
| Finish | Powder Coated |
| Flywheel Diameter | 6" |
| Flywheel Included | Yes |
| Free Air Flow Rate @ Maximum Pressure | 1.9 CFM @ 115 psi |
| Groove Quantity | 1 |
| Groove Section | A |
| Lubrication Type | Splash Lubricated |
| Max. Pressure | 115 psi |
| Maximum Operating Pressure | 115 psi |
| Maximum Output Power | 1 hp |
| Mounting Pattern | 3 1/8" x 4 5/8" |
|---|---|
| Npt Outlet | 1/2" |
| Number Of Cylinders | 1 |
| Number Of Grooves | 1 |
| Number Of Stages | 1 |
| Oil Capacity | 8 oz. |
| Overall Depth | 8 1/2" |
| Overall Height | 10 1/2" |
| Overall Width | 7" |
| Pump Speed | 820/1135/1425 RPM |
| Rotation | CCW |
| Stroke Length | 1 3/8" |
| Valve Material | Stainless Steel |
| Valve Type | Reed |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 17.78 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 7.3125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)