-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Compressor Pump |
|---|---|
| Bore Dia. | 4 3/4", 2 1/2" |
| Bore Diameter | 2.5", 4.75" |
| Construction | Cast Iron |
| Finish | Powder Coat |
| Flywheel Diameter | 19 3/8" |
| Flywheel Included | Yes |
| Free Air Cfm @ Max. Pressure | 51 CFM |
| Free Air Flow Rate @ Maximum Pressure | 51 CFM @ 175 psi |
| Lubrication Required | Yes |
| Lubrication Type | Splash Lubricated |
| Max. Pressure | 175 psi |
| Maximum Operating Pressure | 175 psi |
| Maximum Output Power | 15 hp |
| Npt Outlet | 3/4" |
|---|---|
| Number Of Cylinders | 4 |
| Number Of Stages | 2 |
| Oil Capacity | 1 gal. |
| Outlet Connection Type | NPT |
| Overall Depth | 19 1/2" |
| Overall Height | 24 1/2" |
| Overall Width | 28.37" |
| Pump Speed | 1020 RPM |
| Rotation | CCW |
| Sheave Size @ 1725 Rpm | 11 3/8" |
| Stroke Length | 3" |
| Valve Material | Stainless Steel |
| Height (cm) | 62.23 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 72.07 |
| HS Code | 8414801615 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 96.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)